Zoro Homepage

Tapered Roller Bearing Assy., 0.843

  • Mfr # 4T-L420449/L420410

  • Zoro # G708637468


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.656 in
Cone Width
0.843 in
Cage Material
Pressed Steel
Outside Diameter
5 3/8 in
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L420449/L420410
Zoro #
G708637468
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.656 in
Cone Width
0.843 in
Outside Diameter
5 3/8 in
Shaft Fillet Radius
0.06 in
Housing Fillet Radius
0.06 in
Bore Diameter
4 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Overall Width
0.843 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
Maximum Temperature
250 Degrees F
Lubrication Openings
None
ISO Rating
Class 4
Standards
ABMA/ANSI
Bore Type
Cylindrical
System of Measurement
Inch
Bearing Industry Number
L420449/L420410
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
ABMA Rating
Class 4
Dynamic Load Capacity
19,000 lbf
Roller Material Grade
Case Carburized Grade Steel
Static Load Capacity
35,000 lbf
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number L420449/L420410, Bore Diameter 4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.843 in, Cup Width 0.656 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 3/8 in, Overall Width 0.843 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.