Zoro Homepage

Tapered Roller Bearing Assy., 0.843

  • Mfr # 4T-L624549/L624510

  • Zoro # G308637844


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.656 in
Cone Width
0.843 in
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Overall Width
0.843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L624549/L624510
Zoro #
G308637844
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
0.656 in
Cone Width
0.843 in
Overall Width
0.843 in
Bore Diameter
4 3/4 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
6 5/16 in
Shaft Fillet Radius
0.06 in
Housing Fillet Radius
0.06 in

Details

Item
Tapered Roller Bearing Assembly
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Lubrication Openings
None
ISO Rating
Class 4
Minimum Temperature
-40 Degrees F
Number of Rows
One
Cage Material
Pressed Steel
Bore Type
Cylindrical
System of Measurement
Inch
Static Load Capacity
48,500 lbf
Dynamic Load Capacity
22,900 lbf
Bearing Industry Number
L624549/L624510
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number L624549/L624510, Bore Diameter 4 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.843 in, Cup Width 0.656 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6 5/16 in, Overall Width 0.843 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.