Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.843

  • Mfr # 4T-LM603049/LM60#02

  • Zoro # G808638105


product price: $33.89
/ea

Key Features

Cup Width
0.656 in
Cone Width
0.843 in
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Bearing Industry Number
LM603049/LM603012
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM603049/LM60#02
Zoro #
G808638105
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.656 in
Cone Width
0.843 in
Outside Diameter
3 1/16 in
Bore Diameter
1 49/64 in
Overall Width
0.843 in
Shaft Fillet Radius
0.14 in
Housing Fillet Radius
0.031 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0005 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Bearing Industry Number
LM603049/LM603012
Number of Rows
One
System of Measurement
Inch
Bore Type
Cylindrical
ABMA Rating
Class 4
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Roller Material
Carbon Steel
Static Load Capacity
16,500 lbf
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Dynamic Load Capacity
12,900 lbf
Flange Type
Non-Flanged
Lubrication Openings
None

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LM603049/LM603012, Bore Diameter 1 49/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.843 in, Cup Width 0.656 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 1/16 in, Overall Width 0.843 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.