Zoro Homepage

Tapered Roller Bearing Assy., 0.846

  • Mfr # 4T-JLM104948/JLM#02

  • Zoro # G108637761


product price: $42.79
/ea

Key Features

Cup Width
0.669 in
Cone Width
0.846 in
Cage Material
Pressed Steel
Ring Material
Carbon Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JLM104948/JLM#02
Zoro #
G108637761
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.669 in
Cone Width
0.846 in
Outside Diameter
3 7/32 in
Bore Diameter
1 61/64 in
Overall Width
0.846 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.019 in
Shaft Fillet Radius
0.118 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Ring Material
Carbon Steel
System of Measurement
Inch
Number of Rows
One
Bearing Industry Number
JLM104948/JL#01
Bore Type
Cylindrical
Dynamic Load Capacity
15,600 lbf
Flange Type
Non-Flanged
Roller Material
Carbon Steel
ABMA Rating
Class 4
Maximum Temperature
250 Degrees F
Cage Material Grade
Low Carbon Steel
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Standards
ABMA/ANSI
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Static Load Capacity
21,100 lbf
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number JLM104948/JL#01, Bore Diameter 1 61/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.846 in, Cup Width 0.669 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 7/32 in, Overall Width 0.846 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.