Zoro Homepage

Tapered Roller Bearing Assy., 0.85

  • Mfr # 4T-LM104949/LM10#02

  • Zoro # G708638243


product price: $36.19
/ea

Key Features

Cup Width
0.65 in
Cone Width
0.85 in
Cage Material
Pressed Steel
Overall Width
0.85 in
Bore Diameter
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM104949/LM10#02
Zoro #
G708638243
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.65 in
Cone Width
0.85 in
Overall Width
0.85 in
Bore Diameter
2 in
Outside Diameter
3 1/4 in
Housing Fillet Radius
0.05 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Number of Rows
One
System of Measurement
Inch
Bore Type
Cylindrical
Bearing Industry Number
LM104949/LM104911
Dynamic Load Capacity
15,600 lbf
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel
Maximum Temperature
250 Degrees F
Cage Material Grade
Low Carbon Steel
Lubrication Openings
None
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Static Load Capacity
21,100 lbf
Standards
ABMA/ANSI
Roller Material
Carbon Steel
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LM104949/LM104911, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.85 in, Cup Width 0.65 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 1/4 in, Overall Width 0.85 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.