Zoro Homepage

Tapered Roller Bearing Assy., 0.875

  • Mfr # 4T-M88048/M88010PX1

  • Zoro # G508637521


product price: $30.69
/ea

Key Features

Cup Width
0.698 in
Cone Width
0.875 in
System of Measurement
Inch
Bore Diameter
1 5/16 in
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-M88048/M88010PX1
Zoro #
G508637521
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
0.698 in
Cone Width
0.875 in
Bore Diameter
1 5/16 in
Outside Diameter
2 11/16 in
Overall Width
0.875 in
Shaft Fillet Radius
0.8 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.061 in
Bore Diameter Tolerance
0.0000/+0.0005 in

Details

Item
Tapered Roller Bearing Assembly
System of Measurement
Inch
Cage Material
Pressed Steel
Number of Rows
One
Ring Material
Carbon Steel
Bearing Industry Number
M88048/M88010
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Application
Forestry, Machinery, Mining, Various
ABMA Rating
Class 4
Static Load Capacity
16,000 lbf
Cage Material Grade
Low Carbon Steel
Dynamic Load Capacity
12,700 lbf
Flange Type
Non-Flanged
Standards
ABMA/ANSI
Ring Material Grade
Case Carburized Grade Steel
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number M88048/M88010, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.875 in, Cup Width 0.698 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 11/16 in, Overall Width 0.875 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.