Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.905

  • Mfr # 4T-JLM506849/JLM#02

  • Zoro # G408637423


product price: $70.29
/ea

Key Features

Cup Width
0.724 in
Cone Width
0.905 in
Cage Material
Pressed Steel
Bore Diameter
2 5/32 in
Outside Diameter
3 17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JLM506849/JLM#02
Zoro #
G408637423
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.724 in
Cone Width
0.905 in
Bore Diameter
2 5/32 in
Outside Diameter
3 17/32 in
Overall Width
0.905 in
Shaft Fillet Radius
0.059 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Housing Fillet Radius
0.02 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Number of Rows
One
Ring Material
Carbon Steel
Bore Type
Cylindrical
System of Measurement
Inch
Bearing Industry Number
JLM506849/JLM506810
Dynamic Load Capacity
17,400 lbf
Roller Material
Carbon Steel
Standards
ABMA/ANSI
Static Load Capacity
24,400 lbf
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Minimum Temperature
-40 Degrees F
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Lubrication Openings
None
Cage Material Grade
Low Carbon Steel
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Assembly, Bearing Industry Number JLM506849/JLM506810, Bore Diameter 2 5/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.905 in, Cup Width 0.724 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 17/32 in, Overall Width 0.905 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.