Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.937

  • Mfr # 4T-25580/25520

  • Zoro # G608638046


product price: $44.29
/ea

Key Features

Cup Width
0.75 in
Cone Width
1 in
Bore Diameter
1 3/4 in
Standards
ABMA/ANSI
Static Load Capacity
22,000 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-25580/25520
Zoro #
G608638046
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.75 in
Cone Width
1 in
Bore Diameter
1 3/4 in
Outside Diameter
3 1/4 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Housing Fillet Radius
0.03 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Overall Width
0.937 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Assembly
Standards
ABMA/ANSI
Static Load Capacity
22,000 lbf
ISO Rating
Class 2
Cage Material
Pressed Steel
Bore Type
Cylindrical
Dynamic Load Capacity
17,100 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Number of Rows
One
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
25580/25520
ABMA Rating
Class 4
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 25580/25520, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1 in, Cup Width 0.75 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 1/4 in, Overall Width 0.937 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.