Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.937

  • Mfr # 4T-25878/25820

  • Zoro # G008638103


product price: $53.59
/ea

Key Features

Cup Width
0.75 in
Cone Width
0.968 in
Bore Type
Cylindrical
Bore Diameter Tolerance
0.0000/+0.0005 in
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-25878/25820
Zoro #
G008638103
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.75 in
Cone Width
0.968 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Bore Diameter
1 3/8 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.09 in
Outside Diameter
2 7/8 in
Shaft Fillet Radius
0.14 in
Overall Width
0.937 in

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Dynamic Load Capacity
16,000 lbf
Maximum Temperature
250 Degrees F
Static Load Capacity
19,100 lbf
System of Measurement
Inch
ISO Rating
Class 4
Lubrication Openings
None
Number of Rows
One
Bearing Industry Number
25878/25820
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Flange Type
Non-Flanged
ABMA Rating
Class 4
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 25878/25820, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.968 in, Cup Width 0.75 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 7/8 in, Overall Width 0.937 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.