Tapered Roller Bearing Assy., 0.944in
Mfr # JM716649/JM716610
Zoro # G108638287
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Cup Width
0.944 in
Cone Width
1.141 in
Dynamic Load Capacity
33,500 lbf
Static Load Capacity
55,500 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JM716649/JM716610
Zoro #
G108638287
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
0.944 in
Cone Width
1.141 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
5 7/64 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter
3 1/4 in
Overall Width
1.181 in
Housing Fillet Radius
0.1 in
Shaft Fillet Radius
0.12 in
Description
Tapered Roller Bearing Assembly, Bearing Industry Number JM716649/JM716610, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.141 in, Cup Width 0.944 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 7/64 in, Overall Width 1.181 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.