Zoro Homepage

Tapered Roller Bearing Assy., 0.968

  • Mfr # 4T-28682/28622

  • Zoro # G208637715


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Cup Width
0.765 in
Cone Width
0.968 in
Static Load Capacity
28,800 lbf
Minimum Temperature
-40 Degrees F
Housing Fillet Radius
0.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-28682/28622
Zoro #
G208637715
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.765 in
Cone Width
0.968 in
Housing Fillet Radius
0.03 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
3 53/64 in
Overall Width
0.968 in
Shaft Fillet Radius
0.14 in
Bore Diameter
2 1/4 in
Bore Diameter Tolerance
0.0000/+0.0005 in

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
28,800 lbf
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Cage Material
Pressed Steel
ISO Rating
Class 4
Bore Type
Cylindrical
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Number of Rows
One
Dynamic Load Capacity
19,900 lbf
Standards
ABMA/ANSI
Bearing Industry Number
SET407
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET407, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.968 in, Cup Width 0.765 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 53/64 in, Overall Width 0.968 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.