Zoro Homepage

Tapered Roller Bearing Assy., 0.968

  • Mfr # 4T-28990/28919

  • Zoro # G008637458


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.75 in
Cone Width
0.968 in
Lubrication Openings
None
Bore Type
Cylindrical
Bore Diameter Tolerance
0.0000/+0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-28990/28919
Zoro #
G008637458
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.75 in
Cone Width
0.968 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Overall Width
0.968 in
Outside Diameter
3 59/64 in
Bore Diameter
2 7/16 in
Housing Fillet Radius
0.06 in
Shaft Fillet Radius
0.08 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Lubrication Openings
None
Bore Type
Cylindrical
Dynamic Load Capacity
20,300 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Cage Material
Pressed Steel
ISO Rating
Class 4
Number of Rows
One
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Static Load Capacity
30,000 lbf
Roller Material
Carbon Steel
Bearing Industry Number
28990/28919
Ring Material
Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 28990/28919, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.968 in, Cup Width 0.75 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 59/64 in, Overall Width 0.968 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.