Tapered Roller Bearing Assy., 1.102
Mfr # 4T-JM205149/JM20#01
Zoro # G408637454
product price: $89.49
/ea
Free Shipping & Returns
Key Features
Cup Width
0.905 in
Cone Width
1.102 in
Cage Material
Pressed Steel
Number of Rows
One
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-JM205149/JM20#01
Zoro #
G408637454
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.905 in
Cone Width
1.102 in
Bore Diameter
1 61/64 in
Outside Diameter
3 17/32 in
Overall Width
1.102 in
Housing Fillet Radius
0.098 in
Shaft Fillet Radius
0.118 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Description
Tapered Roller Bearing Assembly, Bearing Industry Number JM205149/JM205110, Bore Diameter 1 61/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.102 in, Cup Width 0.905 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 17/32 in, Overall Width 1.102 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.