Zoro Homepage

Tapered Roller Bearing Assy., 1.141

  • Mfr # 4T-JM207049A/JM2#01

  • Zoro # G808637405


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.925 in
Cone Width
1.141 in
Cage Material
Pressed Steel
Outside Diameter
3 47/64 in
Overall Width
1.141 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JM207049A/JM2#01
Zoro #
G808637405
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.925 in
Cone Width
1.141 in
Outside Diameter
3 47/64 in
Overall Width
1.141 in
Bore Diameter
2 5/32 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.236 in
Housing Fillet Radius
0.1 in
Bore Diameter Tolerance
0.0000/+0.0005 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
System of Measurement
Inch
Number of Rows
One
Bearing Industry Number
JM207049A/JM207010
Ring Material
Carbon Steel
Bore Type
Cylindrical
Static Load Capacity
32,500 lbf
Dynamic Load Capacity
24,100 lbf
Roller Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Ring Material Grade
Case Carburized Grade Steel
Lubrication Openings
None
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number JM207049A/JM207010, Bore Diameter 2 5/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.141 in, Cup Width 0.925 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 47/64 in, Overall Width 1.141 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.