Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.141

  • Mfr # 4T-JM207049/JM20#05

  • Zoro # G708637376


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Cup Width
0.925 in
Cone Width
1.141 in
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JM207049/JM20#05
Zoro #
G708637376
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.925 in
Cone Width
1.141 in
Overall Width
1.141 in
Outside Diameter
3 47/64 in
Bore Diameter
2 5/32 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Shaft Fillet Radius
0.059 in
Housing Fillet Radius
0.098 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Bore Type
Cylindrical
System of Measurement
Inch
Bearing Industry Number
JM207049/JM207010
Number of Rows
One
Ring Material Grade
Case Carburized Grade Steel
Roller Material Grade
Case Carburized Grade Steel
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Roller Material
Carbon Steel
Dynamic Load Capacity
24,000 lbf
Lubrication Openings
None
Static Load Capacity
32,500 lbf
Cage Material Grade
Low Carbon Steel
ABMA Rating
Class 4
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Assembly, Bearing Industry Number JM207049/JM207010, Bore Diameter 2 5/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.141 in, Cup Width 0.925 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 47/64 in, Overall Width 1.141 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.