Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.156

  • Mfr # 4T-HM89446/HM89410

  • Zoro # G908637954


product price: $60.99
/ea

Key Features

Cup Width
0.906 in
Cone Width
1.125 in
Number of Rows
One
Dynamic Load Capacity
17,500 lbf
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM89446/HM89410
Zoro #
G908637954
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.906 in
Cone Width
1.125 in
Shaft Fillet Radius
0.14 in
Overall Width
1.156 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Outside Diameter
3 in
Bore Diameter
1 3/8 in
Housing Fillet Radius
0.13 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Dynamic Load Capacity
17,500 lbf
Bore Type
Cylindrical
ISO Rating
Class 2
Cage Material
Pressed Steel
Lubrication Openings
None
System of Measurement
Inch
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Static Load Capacity
23,600 lbf
Bearing Industry Number
HM89446/HM89410
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number HM89446/HM89410, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.125 in, Cup Width 0.906 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 in, Overall Width 1.156 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.