Shop NTN
See all product information
Create Account
Tapered Roller Bearing Assy., 1.17 in
Mfr # HM212049PW6/HM2#01
Zoro # G008637663
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.17 in
Cone Width
1.51 in
Cage Material
Pressed Steel
Overall Width
1.5 in
Number of Rows
One
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HM212049PW6/HM2#01
- Zoro #
- G008637663
- UPC #
- -
- Country of Origin
- United States
- Item
- Tapered Roller Bearing Assembly
- Cage Material
- Pressed Steel
- Number of Rows
- One
- Ring Material
- Carbon Steel
- System of Measurement
- Inch
- Bearing Industry Number
- SET427
- Bore Type
- Cylindrical
- Maximum Temperature
- 250 Degrees F
- Ring Material Grade
- Case Carburized Grade Steel
- Static Load Capacity
- 63,000 lbf
- Roller Material
- Carbon Steel
- Standards
- ABMA/ANSI
- Flange Type
- Non-Flanged
- Application
- Forestry, Machinery, Mining, Various
- Dynamic Load Capacity
- 46,500 lbf
- ABMA Rating
- Class 4
- Minimum Temperature
- -40 Degrees F
- Lubrication Openings
- None
- Cage Material Grade
- Low Carbon Steel
- Roller Material Grade
- Case Carburized Grade Steel
- Bearing Lubrication
- Relubricateable
- Industry Number
- SET427
- Series
- Inch TRB
Description
Tapered Roller Bearing Assembly, Bearing Industry Number SET427, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.51 in, Cup Width 1.17 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4 13/16 in, Overall Width 1.5 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.