Zoro Homepage

Tapered Roller Bearing Assy., 1.187"

  • Mfr # 3782/3720

  • Zoro # G508637651


product price: $46.89
/ea

Key Features

Cup Width
0.937 in
Cone Width
1.193 in
Housing Fillet Radius
0.13 in
Standards
ABMA/ANSI
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3782/3720
Zoro #
G508637651
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
0.937 in
Cone Width
1.193 in
Housing Fillet Radius
0.13 in
Shaft Fillet Radius
0.14 in
Overall Width
1.187 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
3 21/32 in
Bore Diameter
1 3/4 in
Bore Diameter Tolerance
0.0000/+0.0005 in

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET406, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.193 in, Cup Width 0.937 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 21/32 in, Overall Width 1.187 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.