Zoro Homepage

Tapered Roller Bearing Assy., 1.187

  • Mfr # 3782PW5/3720PW1

  • Zoro # G108637648


product price: $83.49
/ea
Free Shipping & Returns

Key Features

Cup Width
0.937 in
Cone Width
0.937 in
Bore Diameter
1 3/4 in
Outside Diameter
3 21/32 in
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3782PW5/3720PW1
Zoro #
G108637648
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
0.937 in
Cone Width
0.937 in
Bore Diameter
1 3/4 in
Outside Diameter
3 21/32 in
Overall Width
1.187 in
Housing Fillet Radius
0.13 in
Shaft Fillet Radius
0.14 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Lubrication Openings
None
Number of Rows
One
Static Load Capacity
33,500 lbf
Dynamic Load Capacity
24,500 lbf
Bore Type
Cylindrical
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Cage Material
Pressed Steel
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Bearing Industry Number
SET428
Ring Material
Carbon Steel
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET428, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.937 in, Cup Width 0.937 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 21/32 in, Overall Width 1.187 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.