Zoro Homepage

Tapered Roller Bearing Assy., 1.187

  • Mfr # 45280/45220

  • Zoro # G608637858


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.937 in
Cone Width
1.218 in
Outside Diameter
4 1/8 in
Bore Diameter Tolerance
0.0000/+0.0005 in
ISO Rating
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45280/45220
Zoro #
G608637858
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
0.937 in
Cone Width
1.218 in
Outside Diameter
4 1/8 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Overall Width
1.187 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.13 in
Bore Diameter
1 3/4 in
Shaft Fillet Radius
0.031 in

Details

Item
Tapered Roller Bearing Assembly
ISO Rating
Class 2
Dynamic Load Capacity
31,500 lbf
Number of Rows
One
Static Load Capacity
42,500 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Lubrication Openings
None
Ring Material
Carbon Steel
Bearing Industry Number
SET409
Roller Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
ABMA Rating
Class 4
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET409, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.218 in, Cup Width 0.937 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4 1/8 in, Overall Width 1.187 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.