Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.187

  • Mfr # 45290/45220

  • Zoro # G308638339


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Cup Width
0.937 in
Cone Width
1.218 in
Standards
ABMA/ANSI
Lubrication Openings
None
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45290/45220
Zoro #
G308638339
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
0.937 in
Cone Width
1.218 in
Housing Fillet Radius
0.13 in
Bore Diameter
2 1/4 in
Shaft Fillet Radius
0.09 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Overall Width
1.187 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
4 1/8 in

Details

Item
Tapered Roller Bearing Assembly
Standards
ABMA/ANSI
Lubrication Openings
None
Number of Rows
One
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
31,500 lbf
Minimum Temperature
-40 Degrees F
Static Load Capacity
42,500 lbf
Bore Type
Cylindrical
Cage Material
Pressed Steel
ISO Rating
Class 2
Ring Material
Carbon Steel
Bearing Industry Number
45290/45220
Roller Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 45290/45220, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.218 in, Cup Width 0.937 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4 1/8 in, Overall Width 1.187 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.