Zoro Homepage

Tapered Roller Bearing Assy., 1.259in

  • Mfr # JH307749/JH307710

  • Zoro # G308637837


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.259 in
Cone Width
1.535 in
Standards
ABMA/ANSI
Cage Material
Pressed Steel
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH307749/JH307710
Zoro #
G308637837
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.259 in
Cone Width
1.535 in
Shaft Fillet Radius
0.12 in
Housing Fillet Radius
0.1 in
Outside Diameter
4 21/64 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Overall Width
1.535 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Bore Diameter
2 5/32 in

Details

Item
Tapered Roller Bearing Assembly
Standards
ABMA/ANSI
Cage Material
Pressed Steel
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
42,500 lbf
Static Load Capacity
56,000 lbf
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
Number of Rows
One
System of Measurement
Inch
Bearing Industry Number
JH307749/JH307710
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number JH307749/JH307710, Bore Diameter 2 5/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.535 in, Cup Width 1.259 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4 21/64 in, Overall Width 1.535 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.