Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.279in

  • Mfr # HM218248/HM218210

  • Zoro # G508637378


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.279 in
Cone Width
1.574 in
System of Measurement
Inch
Dynamic Load Capacity
51,000 lbf
Static Load Capacity
76,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM218248/HM218210
Zoro #
G508637378
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.279 in
Cone Width
1.574 in
Overall Width
1.574 in
Housing Fillet Radius
0.14 in
Bore Diameter
3 33/64 in
Outside Diameter
5 25/32 in
Shaft Fillet Radius
0.28 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
System of Measurement
Inch
Dynamic Load Capacity
51,000 lbf
Static Load Capacity
76,500 lbf
Cage Material
Pressed Steel
Ring Material
Carbon Steel
Number of Rows
One
Bore Type
Cylindrical
Bearing Industry Number
SET414
Ring Material Grade
Case Carburized Grade Steel
Minimum Temperature
-40 Degrees F
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
ABMA Rating
Class 4
Flange Type
Non-Flanged
Roller Material
Carbon Steel
Lubrication Openings
None
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET414, Bore Diameter 3 33/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.574 in, Cup Width 1.279 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 25/32 in, Overall Width 1.574 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.