Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.281in

  • Mfr # HM516449/HM516410

  • Zoro # G908637473


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.281 in
Cone Width
1.562 in
Overall Width
1.562 in
Outside Diameter
5 1/4 in
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM516449/HM516410
Zoro #
G908637473
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.281 in
Cone Width
1.562 in
Overall Width
1.562 in
Outside Diameter
5 1/4 in
Bore Diameter
3 1/4 in
Shaft Fillet Radius
0.14 in
Housing Fillet Radius
0.13 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Dynamic Load Capacity
40,500 lbf
Static Load Capacity
69,000 lbf
System of Measurement
Inch
Number of Rows
One
Ring Material
Carbon Steel
Bearing Industry Number
SET422
Bore Type
Cylindrical
Roller Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Minimum Temperature
-40 Degrees F
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Application
Forestry, Machinery, Mining, Various
Lubrication Openings
None
Roller Material
Carbon Steel
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET422, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.562 in, Cup Width 1.281 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 1/4 in, Overall Width 1.562 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.