Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.375"

  • Mfr # 527/522

  • Zoro # G708637666


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.062 in
Cone Width
1.42 in
Standards
ABMA/ANSI
Bore Diameter
1 3/4 in
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527/522
Zoro #
G708637666
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.062 in
Cone Width
1.42 in
Bore Diameter
1 3/4 in
Overall Width
1.375 in
Shaft Fillet Radius
0.14 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Outside Diameter
4 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.13 in

Details

Item
Tapered Roller Bearing Assembly
Standards
ABMA/ANSI
Number of Rows
One
ISO Rating
Class 4
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
33,500 lbf
System of Measurement
Inch
Static Load Capacity
42,000 lbf
Lubrication Openings
None
Bore Type
Cylindrical
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
527/522
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 527/522, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.42 in, Cup Width 1.062 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4 in, Overall Width 1.375 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.