Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 14.25 mm

  • Mfr # 4T-30302

  • Zoro # G408637553


product price: $27.59
/ea

Key Features

Cup Width
11 mm
Cone Width
13 mm
Bore Type
Cylindrical
Static Load Capacity
20.8 kN
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-30302
Zoro #
G408637553
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
11 mm
Cone Width
13 mm
Shaft Fillet Radius
1 mm
Overall Width
14.25 mm
Bore Diameter
15 mm
Outside Diameter
42 mm
Housing Fillet Radius
1 mm
Outside Diameter Tolerance
-0.014/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
Static Load Capacity
20.8 kN
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
23.2 kN
Standards
ISO
System of Measurement
Metric
Cage Material
Pressed Steel
Number of Rows
One
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
Ring Material
Carbon Steel
Bearing Industry Number
30302
Roller Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30302, Bore Diameter 15 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 13 mm, Cup Width 11 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 42 mm, Overall Width 14.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.