Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.437

  • Mfr # 52400/52618

  • Zoro # G408637614


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.031 in
Cone Width
1.421 in
Static Load Capacity
77,500 lbf
Lubrication Openings
None
ISO Rating
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52400/52618
Zoro #
G408637614
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.031 in
Cone Width
1.421 in
Outside Diameter
6 3/16 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.13 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter
4 in
Overall Width
1.437 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
77,500 lbf
Lubrication Openings
None
ISO Rating
Class 2
Number of Rows
One
Bore Type
Cylindrical
Standards
ABMA/ANSI
System of Measurement
Inch
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
46,000 lbf
Minimum Temperature
-40 Degrees F
Bearing Industry Number
52400/52618
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 52400/52618, Bore Diameter 4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.421 in, Cup Width 1.031 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6 3/16 in, Overall Width 1.437 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.