Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.437

  • Mfr # 567/563

  • Zoro # G008637748


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.125 in
Cone Width
1.437 in
System of Measurement
Inch
Cage Material
Pressed Steel
Shaft Fillet Radius
0.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
567/563
Zoro #
G008637748
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.125 in
Cone Width
1.437 in
Shaft Fillet Radius
0.27 in
Housing Fillet Radius
0.06 in
Outside Diameter
5 in
Bore Diameter
2 7/8 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Overall Width
1.437 in

Details

Item
Tapered Roller Bearing Assembly
System of Measurement
Inch
Cage Material
Pressed Steel
Lubrication Openings
None
Standards
ABMA/ANSI
Bore Type
Cylindrical
Minimum Temperature
-40 Degrees F
ISO Rating
Class 4
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
62,500 lbf
Number of Rows
One
Static Load Capacity
102,000 lbf
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
SET425
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
ABMA Rating
Class 4
Flange Type
Non-Flanged

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET425, Bore Diameter 2 7/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.437 in, Cup Width 1.125 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 in, Overall Width 1.437 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.