Zoro Homepage

Tapered Roller Bearing Assy., 1.437in

  • Mfr # JM738249/JM738210

  • Zoro # G708637970


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.437 in
Cone Width
1.732 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Minimum Temperature
-40 Degrees F
Housing Fillet Radius
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM738249/JM738210
Zoro #
G708637970
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.437 in
Cone Width
1.732 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.1 in
Bore Diameter
7 15/32 in
Outside Diameter
10 15/64 in
Shaft Fillet Radius
0.12 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Overall Width
1.811 in

Details

Item
Tapered Roller Bearing Assembly
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Static Load Capacity
181,000 lbf
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Dynamic Load Capacity
89,000 lbf
Lubrication Openings
None
Number of Rows
One
Bore Type
Cylindrical
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
JM738249/JM738210
ABMA Rating
Class 4
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number JM738249/JM738210, Bore Diameter 7 15/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.732 in, Cup Width 1.437 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 10 15/64 in, Overall Width 1.811 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.