Zoro Homepage

Tapered Roller Bearing Assy., 1.456in

  • Mfr # JM736149/JM736110

  • Zoro # G808638037


product price: $960.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.456 in
Cone Width
1.771 in
Static Load Capacity
179,000 lbf
Lubrication Openings
None
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JM736149/JM736110
Zoro #
G808638037
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.456 in
Cone Width
1.771 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
9 53/64 in
Housing Fillet Radius
0.1 in
Shaft Fillet Radius
0.12 in
Bore Diameter
7 5/64 in
Overall Width
1.85 in

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
179,000 lbf
Lubrication Openings
None
Cage Material
Pressed Steel
Number of Rows
One
Standards
ABMA/ANSI
Bore Type
Cylindrical
Dynamic Load Capacity
90,000 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bearing Industry Number
JM736149/JM736110
Roller Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number JM736149/JM736110, Bore Diameter 7 5/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.771 in, Cup Width 1.456 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 9 53/64 in, Overall Width 1.85 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.