Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.496in

  • Mfr # JH217249/JH217210

  • Zoro # G608637797


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.496 in
Cone Width
1.811 in
Shaft Fillet Radius
0.12 in
Maximum Temperature
250 Degrees F
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JH217249/JH217210
Zoro #
G608637797
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.496 in
Cone Width
1.811 in
Shaft Fillet Radius
0.12 in
Overall Width
1.811 in
Outside Diameter
5 57/64 in
Bore Diameter
3 11/32 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.1 in
Bore Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Static Load Capacity
98,000 lbf
System of Measurement
Inch
Dynamic Load Capacity
66,500 lbf
Bore Type
Cylindrical
Number of Rows
One
Bearing Industry Number
JH217249/JH217210
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number JH217249/JH217210, Bore Diameter 3 11/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.811 in, Cup Width 1.496 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 57/64 in, Overall Width 1.811 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.