Zoro Homepage

Tapered Roller Bearing Assy., 15 mm

  • Mfr # 32005XUP4

  • Zoro # G108638348


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Cup Width
11.5 mm
Cone Width
15 mm
Cage Material
Pressed Steel
Overall Width
15 mm
Dynamic Load Capacity
27.8 kN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32005XUP4
Zoro #
G108638348
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
11.5 mm
Cone Width
15 mm
Overall Width
15 mm
Shaft Fillet Radius
0.6 mm
Outside Diameter
47 mm
Bore Diameter
25 mm
Housing Fillet Radius
0.6 mm
Outside Diameter Tolerance
-0.007/0.000 mm
Bore Diameter Tolerance
-0.006/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32005XP4, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 15 mm, Cup Width 11.5 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 47 mm, Overall Width 15 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.