Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 15 mm

  • Mfr # 32908XU

  • Zoro # G508638450


product price: $75.69
/ea
Free Shipping & Returns

Key Features

Cup Width
12 mm
Cone Width
15 mm
Static Load Capacity
48 kN
Shaft Fillet Radius
0.6 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32908XU
Zoro #
G508638450
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
12 mm
Cone Width
15 mm
Shaft Fillet Radius
0.6 mm
Bore Diameter
40 mm
Outside Diameter
62 mm
Overall Width
15 mm
Housing Fillet Radius
0.6 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.016/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
48 kN
System of Measurement
Metric
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Standards
ISO
Cage Material
Pressed Steel
Number of Rows
One
Dynamic Load Capacity
32.5 kN
Bore Type
Cylindrical
Lubrication Openings
None
Bearing Industry Number
32908X
Ring Material
Carbon Steel
Roller Material
Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
52100
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Roller Material Grade
52100

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32908X, Bore Diameter 40 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 15 mm, Cup Width 12 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 62 mm, Overall Width 15 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.