Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 15 mm

  • Mfr # 32909XU

  • Zoro # G808638402


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Cup Width
12 mm
Cone Width
15 mm
Bore Type
Cylindrical
Static Load Capacity
51.5 kN
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32909XU
Zoro #
G808638402
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
12 mm
Cone Width
15 mm
Housing Fillet Radius
0.6 mm
Overall Width
15 mm
Bore Diameter
45 mm
Shaft Fillet Radius
0.6 mm
Outside Diameter
68 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
Static Load Capacity
51.5 kN
Lubrication Openings
None
Maximum Temperature
250 Degrees F
Standards
ISO
Dynamic Load Capacity
33.5 kN
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
ISO Rating
Class 0
System of Measurement
Metric
Roller Material
Steel
Ring Material
Carbon Steel
Bearing Industry Number
32909X
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
52100
Roller Material Grade
52100
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32909X, Bore Diameter 45 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 15 mm, Cup Width 12 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 68 mm, Overall Width 15 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.