Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 15 mm

  • Mfr # 32910

  • Zoro # G008638431


product price: $66.79
/ea

Key Features

Cup Width
12 mm
Cone Width
14 mm
ISO Rating
Class 0
Outside Diameter
72 mm
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32910
Zoro #
G008638431
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
12 mm
Cone Width
14 mm
Outside Diameter
72 mm
Overall Width
15 mm
Housing Fillet Radius
0.6 mm
Bore Diameter
50 mm
Shaft Fillet Radius
0.6 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.016/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
ISO Rating
Class 0
Lubrication Openings
None
Number of Rows
One
Maximum Temperature
250 Degrees F
Standards
ISO
Dynamic Load Capacity
31.5 kN
Static Load Capacity
50.5 kN
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
System of Measurement
Metric
Bore Type
Cylindrical
Bearing Industry Number
32910
Ring Material
Carbon Steel
Roller Material
Steel
Ring Material Grade
52100
Cage Material Grade
Low Carbon Steel
Roller Material Grade
52100
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32910, Bore Diameter 50 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 14 mm, Cup Width 12 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 72 mm, Overall Width 15 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.