Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 15.25 mm

  • Mfr # 4T-30303

  • Zoro # G108637525


product price: $24.19
/ea

Key Features

Cup Width
12 mm
Cone Width
14 mm
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Housing Fillet Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-30303
Zoro #
G108637525
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
12 mm
Cone Width
14 mm
Housing Fillet Radius
1 mm
Bore Diameter
17 mm
Shaft Fillet Radius
1 mm
Outside Diameter
47 mm
Overall Width
15.25 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.014/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Static Load Capacity
26.3 kN
Dynamic Load Capacity
28.9 kN
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
System of Measurement
Metric
Standards
ISO
Bore Type
Cylindrical
Number of Rows
One
Cage Material
Pressed Steel
Bearing Industry Number
30303
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 30303, Bore Diameter 17 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 14 mm, Cup Width 12 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 47 mm, Overall Width 15.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.