Zoro Homepage

Tapered Roller Bearing Assy., 1.562

  • Mfr # 598A/592A

  • Zoro # G108638249


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.187 in
Cone Width
1.43 in
System of Measurement
Inch
Dynamic Load Capacity
44,500 lbf
Bore Diameter
3 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598A/592A
Zoro #
G108638249
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.187 in
Cone Width
1.43 in
Bore Diameter
3 5/8 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Overall Width
1.562 in
Shaft Fillet Radius
0.14 in
Outside Diameter
6 in
Housing Fillet Radius
0.13 in

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET404, Bore Diameter 3 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.43 in, Cup Width 1.187 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6 in, Overall Width 1.562 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.