Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.625"

  • Mfr # 46792/46720

  • Zoro # G008638301


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.312 in
Cone Width
1.562 in
Bore Diameter
6 9/16 in
Bore Type
Cylindrical
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46792/46720
Zoro #
G008638301
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.312 in
Cone Width
1.562 in
Bore Diameter
6 9/16 in
Outside Diameter
8 7/8 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.13 in
Overall Width
1.625 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
Number of Rows
One
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Dynamic Load Capacity
63,000 lbf
ISO Rating
Class 2
Standards
ABMA/ANSI
Static Load Capacity
143,000 lbf
Lubrication Openings
None
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Bearing Industry Number
46792/46720
Ring Material
Carbon Steel
ABMA Rating
Class 4
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 46792/46720, Bore Diameter 6 9/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.562 in, Cup Width 1.312 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8 7/8 in, Overall Width 1.625 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.