Tapered Roller Bearing Assy., 1.625
Mfr # 655/653
Zoro # G608638107
product price: $230.99
/ea
Free Shipping & Returns
Key Features
Cup Width
1.25 in
Cone Width
1.625 in
Housing Fillet Radius
0.13 in
Static Load Capacity
75,500 lbf
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655/653
Zoro #
G608638107
UPC #
-
Country of Origin
United States
Dimensions
Cup Width
1.25 in
Cone Width
1.625 in
Housing Fillet Radius
0.13 in
Shaft Fillet Radius
0.14 in
Outside Diameter
5 3/4 in
Bore Diameter
2 3/4 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Overall Width
1.625 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 655/653, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.625 in, Cup Width 1.25 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 3/4 in, Overall Width 1.625 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.