Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.625

  • Mfr # 663/653

  • Zoro # G108637884


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.25 in
Cone Width
1.625 in
Outside Diameter
5 3/4 in
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663/653
Zoro #
G108637884
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.25 in
Cone Width
1.625 in
Outside Diameter
5 3/4 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Overall Width
1.625 in
Housing Fillet Radius
0.13 in
Shaft Fillet Radius
0.14 in
Bore Diameter
3 1/4 in

Details

Item
Tapered Roller Bearing Assembly
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Static Load Capacity
75,500 lbf
System of Measurement
Inch
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
ISO Rating
Class 4
Number of Rows
One
Lubrication Openings
None
Dynamic Load Capacity
51,000 lbf
Bearing Industry Number
SET405
Roller Material
Carbon Steel
Ring Material
Carbon Steel
ABMA Rating
Class 4
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number SET405, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.625 in, Cup Width 1.25 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 3/4 in, Overall Width 1.625 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.