Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.625in

  • Mfr # HH814547/HH814510

  • Zoro # G308637578


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.625 in
Cone Width
2.25 in
Number of Rows
One
Dynamic Load Capacity
68,500 lbf
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH814547/HH814510
Zoro #
G308637578
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.625 in
Cone Width
2.25 in
Bore Diameter
2 5/8 in
Shaft Fillet Radius
0.14 in
Overall Width
2.075 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Housing Fillet Radius
0.13 in
Outside Diameter
6 in

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Dynamic Load Capacity
68,500 lbf
Bore Type
Cylindrical
System of Measurement
Inch
Cage Material
Pressed Steel
Static Load Capacity
94,500 lbf
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Standards
ABMA/ANSI
ISO Rating
Class 4
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Bearing Industry Number
HH814547/HH814510
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
ABMA Rating
Class 4
Ring Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number HH814547/HH814510, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 2.25 in, Cup Width 1.625 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6 in, Overall Width 2.075 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.