Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 17 mm

  • Mfr # 32911

  • Zoro # G808638389


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Cup Width
14 mm
Cone Width
17 mm
Outside Diameter
80 mm
Cage Material
Pressed Steel
Housing Fillet Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32911
Zoro #
G808638389
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
14 mm
Cone Width
17 mm
Outside Diameter
80 mm
Housing Fillet Radius
1 mm
Bore Diameter
55 mm
Overall Width
17 mm
Shaft Fillet Radius
1 mm
Bore Diameter Tolerance
-0.015/0.000 mm
Outside Diameter Tolerance
-0.016/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Number of Rows
One
Static Load Capacity
73.5 kN
Dynamic Load Capacity
44.5 kN
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
Lubrication Openings
None
Standards
ISO
Bore Type
Cylindrical
Roller Material
Steel
Bearing Industry Number
32911
Ring Material
Carbon Steel
Roller Material Grade
52100
Cage Material Grade
Low Carbon Steel
Ring Material Grade
52100
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32911, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 17 mm, Cup Width 14 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 80 mm, Overall Width 17 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.