Zoro Homepage

Tapered Roller Bearing Assy., 17 mm

  • Mfr # 32912XA

  • Zoro # G408638390


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cup Width
14 mm
Cone Width
17 mm
Bore Type
Cylindrical
Cage Material
Pressed Steel
Shaft Fillet Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32912XA
Zoro #
G408638390
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
14 mm
Cone Width
17 mm
Shaft Fillet Radius
1 mm
Outside Diameter
85 mm
Housing Fillet Radius
1 mm
Bore Diameter
60 mm
Overall Width
17 mm
Outside Diameter Tolerance
-0.018/0.000 mm
Bore Diameter Tolerance
-0.015/0.000 mm

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32912XA, Bore Diameter 60 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 17 mm, Cup Width 14 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 85 mm, Overall Width 17 mm, Ring Material Carbon Steel, Roller Material Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.