Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 17 mm

  • Mfr # 4T-33005

  • Zoro # G208638071


product price: $59.89
/ea

Key Features

Cup Width
14 mm
Cone Width
17 mm
Bore Diameter
25 mm
Overall Width
17 mm
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-33005
Zoro #
G208638071
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
14 mm
Cone Width
17 mm
Bore Diameter
25 mm
Overall Width
17 mm
Housing Fillet Radius
0.6 mm
Outside Diameter
47 mm
Shaft Fillet Radius
0.6 mm
Bore Diameter Tolerance
-0.012/0.000 mm
Outside Diameter Tolerance
-0.014/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
Lubrication Openings
None
Bore Type
Cylindrical
Standards
ISO
Minimum Temperature
-40 Degrees F
Number of Rows
One
ISO Rating
Class 0
Static Load Capacity
40.5 kN
Dynamic Load Capacity
32.5 kN
Maximum Temperature
250 Degrees F
Cage Material
Pressed Steel
System of Measurement
Metric
Ring Material
Carbon Steel
Bearing Industry Number
33005
Roller Material
Carbon Steel
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 33005, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 17 mm, Cup Width 14 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 47 mm, Overall Width 17 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.