Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.75"

  • Mfr # 740/742

  • Zoro # G808637566


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.437 in
Cone Width
1.837 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Type
Cylindrical
Bore Diameter Tolerance
0.0000/+0.0010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740/742
Zoro #
G808637566
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.437 in
Cone Width
1.837 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.2 in
Bore Diameter
3 3/16 in
Overall Width
1.75 in
Outside Diameter
5 29/32 in
Housing Fillet Radius
0.13 in

Details

Item
Tapered Roller Bearing Assembly
Bore Type
Cylindrical
ISO Rating
Class 2
Lubrication Openings
None
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Number of Rows
One
Dynamic Load Capacity
64,500 lbf
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Cage Material
Pressed Steel
Static Load Capacity
93,500 lbf
Bearing Industry Number
740/742
Ring Material
Carbon Steel
Roller Material
Carbon Steel
ABMA Rating
Class 4
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 740/742, Bore Diameter 3 3/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.837 in, Cup Width 1.437 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 29/32 in, Overall Width 1.75 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.