Zoro Homepage

Tapered Roller Bearing Assy., 1.75 in

  • Mfr # M349549/M349510

  • Zoro # G708637604


product price: $1,982.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.75 in
Cone Width
2.25 in
Shaft Fillet Radius
0.25 in
Dynamic Load Capacity
148,000 lbf
Housing Fillet Radius
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M349549/M349510
Zoro #
G708637604
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.75 in
Cone Width
2.25 in
Shaft Fillet Radius
0.25 in
Housing Fillet Radius
0.13 in
Bore Diameter
10 1/8 in
Overall Width
2.25 in
Outside Diameter Tolerance
0.0000/+0.0020 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
13 1/2 in

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity
148,000 lbf
System of Measurement
Inch
Standards
ABMA/ANSI
Bore Type
Cylindrical
Static Load Capacity
320,000 lbf
Number of Rows
One
Lubrication Openings
None
ISO Rating
Class 2
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bearing Industry Number
M349549/M349510
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
ABMA Rating
Class 4
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number M349549/M349510, Bore Diameter 10 1/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 2.25 in, Cup Width 1.75 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 13 1/2 in, Overall Width 2.25 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.