Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.812"

  • Mfr # 67985/67920

  • Zoro # G208637692


product price: $1,472.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.437 in
Cone Width
1.812 in
Cage Material
Pressed Steel
System of Measurement
Inch
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67985/67920
Zoro #
G208637692
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.437 in
Cone Width
1.812 in
Overall Width
1.812 in
Housing Fillet Radius
0.13 in
Bore Diameter
8 1/8 in
Outside Diameter
11 1/8 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.14 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
System of Measurement
Inch
Bore Type
Cylindrical
Number of Rows
One
Maximum Temperature
250 Degrees F
Static Load Capacity
199,000 lbf
ISO Rating
Class 2
Dynamic Load Capacity
89,000 lbf
Minimum Temperature
-40 Degrees F
Lubrication Openings
None
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bearing Industry Number
67985/67920
Roller Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
ABMA Rating
Class 4
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 67985/67920, Bore Diameter 8 1/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.812 in, Cup Width 1.437 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 11 1/8 in, Overall Width 1.812 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.