Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.875

  • Mfr # 71450/71750

  • Zoro # G508637583


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.375 in
Cone Width
1.937 in
Shaft Fillet Radius
0.14 in
Outside Diameter
7 1/2 in
Number of Rows
One
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71450/71750
Zoro #
G508637583
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.375 in
Cone Width
1.937 in
Shaft Fillet Radius
0.14 in
Outside Diameter
7 1/2 in
Bore Diameter
4 1/2 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Overall Width
1.875 in
Housing Fillet Radius
0.13 in

Details

Item
Tapered Roller Bearing Assembly
Number of Rows
One
Cage Material
Pressed Steel
ISO Rating
Class 2
System of Measurement
Inch
Standards
ABMA/ANSI
Bore Type
Cylindrical
Lubrication Openings
None
Static Load Capacity
123,000 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
74,000 lbf
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Bearing Industry Number
71450/71750
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
ABMA Rating
Class 4
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 71450/71750, Bore Diameter 4 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.937 in, Cup Width 1.375 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7 1/2 in, Overall Width 1.875 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.