Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 1.875"

  • Mfr # 74550/74850

  • Zoro # G908637602


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Cup Width
1.375 in
Cone Width
1.875 in
Housing Fillet Radius
0.13 in
Cage Material
Pressed Steel
Dynamic Load Capacity
78,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74550/74850
Zoro #
G908637602
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
1.375 in
Cone Width
1.875 in
Housing Fillet Radius
0.13 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter
5 1/2 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Overall Width
1.875 in
Shaft Fillet Radius
0.14 in
Outside Diameter
8 1/2 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Dynamic Load Capacity
78,500 lbf
Static Load Capacity
138,000 lbf
Number of Rows
One
Bore Type
Cylindrical
Lubrication Openings
None
System of Measurement
Inch
ISO Rating
Class 2
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Bearing Industry Number
74550/74850
Ring Material
Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel
ABMA Rating
Class 4
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 74550/74850, Bore Diameter 5 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 1.875 in, Cup Width 1.375 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 8 1/2 in, Overall Width 1.875 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.