Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 19.25 mm

  • Mfr # 4T-32205

  • Zoro # G508638306


product price: $49.99
/ea

Key Features

Cup Width
16 mm
Cone Width
18 mm
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Housing Fillet Radius
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-32205
Zoro #
G508638306
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
16 mm
Cone Width
18 mm
Housing Fillet Radius
1 mm
Overall Width
19.25 mm
Bore Diameter
25 mm
Outside Diameter
52 mm
Shaft Fillet Radius
1 mm
Outside Diameter Tolerance
-0.016/0.000 mm
Bore Diameter Tolerance
-0.012/0.000 mm

Details

Item
Tapered Roller Bearing Assembly
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Static Load Capacity
47 kN
Lubrication Openings
None
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Number of Rows
One
Dynamic Load Capacity
42 kN
Cage Material
Pressed Steel
Standards
ISO
System of Measurement
Metric
Bearing Industry Number
32205
Ring Material
Carbon Steel
Roller Material
Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 32205, Bore Diameter 25 mm, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 18 mm, Cup Width 16 mm, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 52 mm, Overall Width 19.25 mm, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.